
Tarp, 10 Ft x 20 Ft, 7-Mil Reversible Tarp, Brown/Green, Polyethylene
Mfr # 11020
Zoro # G110072314
product price: $18.89
/eaKey Features
Color
Brown/Green
Tarp Material
Polyethylene
Thickness
7-Mil Reversible Tarp
Tarp Finished Width
14 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11020
Zoro #
G110072314
UPC #
749856110203
Country of Origin
China
Dimensions
Finished Size
10 Ft x 20 Ft
Thickness
7-Mil Reversible Tarp
Tarp Finished Width
14 in
Details
Color
Brown/Green
Tarp Material
Polyethylene
Item
Tarp
Features
Description
Dry Top Tarp, Full Size, Reversible, 10 x 20 ft Finished, 7 mil Thickness, Polyethylene, Brown/Green, Grommet Attachments, Resists: Tear
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.