Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 16 Ft x 20 Ft, 7-Mil Reversible Tarp, Brown/Green, Polyethylene

  • Mfr # 11620

  • Zoro # G010072308


product price: $30.25
/ea

Key Features

Color
Brown/Green
Tarp Material
Polyethylene
Thickness
7-Mil Reversible Tarp
Tarp Finished Width
14 in
Features
Prepares Seams And Fasteners. .Forms A Strong, Yet Conforming, Membrane On Uneven Surfaces. .For Use With Gacoflex Silicone Coatings. .
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11620
Zoro #
G010072308
UPC #
749856116205
Country of Origin
China

Dimensions

Finished Size
16 Ft x 20 Ft
Thickness
7-Mil Reversible Tarp
Tarp Finished Width
14 in

Details

Color
Brown/Green
Tarp Material
Polyethylene
Item
Tarp
Features
Prepares Seams And Fasteners. .Forms A Strong, Yet Conforming, Membrane On Uneven Surfaces. .For Use With Gacoflex Silicone Coatings. .

Description

Dry Top Tarp, Full Size, Reversible, 16 x 20 ft Finished, 7 mil Thickness, Polyethylene, Brown/Green, Grommet Attachments, Resists: Tear

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.