Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 6 Ft x 8 Ft, 5-Mil, Blue, Polyethylene

  • Mfr # 80068

  • Zoro # G510072358


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Color
Blue
Tarp Material
Polyethylene
Thickness
5-Mil
Tarp Finished Width
14 in
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80068
Zoro #
G510072358
UPC #
749856800685
Country of Origin
China

Dimensions

Finished Size
6 Ft x 8 Ft
Thickness
5-Mil
Tarp Finished Width
14 in

Details

Color
Blue
Tarp Material
Polyethylene
Item
Tarp
Grommet Spacing
36 in
Features
This super heavy duty silver/brown reversible 14 x 14 weave polyethylene tarp is a full finished size opposed to other cut size tarps and laminated on both sides,Grommets on each corner and approximately every 18 Inch,Rope reinforced hem,5.5 oz per square yard,Heavy duty plastic cap reinforced corners,Application: P.O.P Displays, Equipment Covers, Outdoor Storage, Irrigation Dams, Boat/RV Covers, Super Duty Truck and Outdoor Use .

Description

This economical blue tarp is made with 8 X 7 cross woven polyethylene fibers and is laminated on both sides for maximum weatherproofing and tear resistance. It has high strength rust-resistant grommets on each corner and approximately every 3 feet around the perimeter and a rope reinforced hem.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.