Zoro Homepage

Tarp, 8 Ft x 10 Ft, 5-Mil, Blue, Polyethylene

  • Mfr # 80810

  • Zoro # G410072359


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Color
Blue
Tarp Material
Polyethylene
Thickness
5-Mil
Tarp Finished Width
12 in
Grommet Spacing
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80810
Zoro #
G410072359
UPC #
749856808100
Country of Origin
China

Dimensions

Finished Size
8 Ft x 10 Ft
Thickness
5-Mil
Tarp Finished Width
12 in

Details

Color
Blue
Tarp Material
Polyethylene
Item
Tarp
Grommet Spacing
36 in
Features

Description

This economical blue tarp is made with 8 X 7 cross woven polyethylene fibers and is laminated on both sides for maximum weatherproofing and tear resistance. It has high strength rust-reistant grommets on each corner and approximately every 3 feet around the perimeter and a rope reinforced hem.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.