Zoro Homepage

Fit Kit for Garmin Force

  • Mfr # 1006

  • Zoro # G616559692


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Length
8 in
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006
Zoro #
G616559692
UPC #
854127007882
Country of Origin
United States

Dimensions

Depth
8 in
Length
8 in

Details

Color
Black
Material
Aluminum

Description

The Foresight Forward-Facing Sonar Mount is the most sophisticated mounting system on the market. It allows the sonar transducer to stow and deploy with the bow-mount trolling motor but still be controlled independently. This kit allows you to easily attach the Foresight unit to a Garmin FORCE trolling motor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.