Zoro Homepage

Shaft Extension - 10in

  • Mfr # 9050

  • Zoro # G715695390


product price: $62.39
/ea

Key Features

Material
Composite
Color
Black
Depth
4 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050
Zoro #
G715695390
UPC #
854127007288
Country of Origin
United States

Dimensions

Depth
4 in
Length
14 in

Details

Material
Composite
Color
Black

Description

Extend the length of your Foresight shaft by 10 to accommodate longer-length trolling motors. For installing the Foresight on 55+ shaft trolling motors. Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.