Zoro Homepage

Forespar Sta-Plug Emergency Plug

  • Mfr # 150110

  • Zoro # G112299351


product price: $29.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150110
Zoro #
G112299351
UPC #
028026191359
Country of Origin
Unknown

Description

Sta-Plug Emergency Plug Sta-Plug is Forespar new form fitting emergency plug. A soft cone shaped design allows it to easily fill the irregular shapes of hull impact breaches, as well as any round hole leak from a hose or through-hull. Unique edge gripping riblets help hold the plug in a hole, keeping water out. The riblets help Sta-Plug conform to the shape of the hole, sealing a leak near the edge where a tight fit is crucial, and holding the plug more securely in place. Different by design, Sta-Plug shape includes a series of concentrically larger riblets stepped along the length of the cone. These riblets offer two big advantages over traditional straight edged emergency plugs: They help Sta-Plug conform to the hole near the edge where a tight fit is most crucial They help hold it more securely in place Twist and compress by hand to insert into hole Expands after insertion to hold in place Intended for temporary emergency use with continuous monitoring only, it gives the skipper greater peace-of-mind to allow them to focus on getting the boat to safety. Made from high density foam, Sta-Plug will remain soft and ready to go for years and will not mold or swell up like conventional wood plugs. Can be cut with a knife to use in irregular shaped holes, or torn by hand near the riblets to make smaller diameter plugs for smaller holes Tearing at the 8th riblet creates a plug with a 2 diameter base Made from high density foam that is not susceptible to mold or swelling Bright orange color allows it to be quickly located in an emergency Dimensions: 9 High x 5 Diameter at base Made right here in the USA Not for Fuel Leaks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.