Fire Hose, Single Jacket, 100 ft Length, 1 in Hose Inside Dia., Polyurethane Hose Tube, Yellow

  • Mfr # G55H1FY100P

  • Zoro # G5377528


product price: $131.35
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1 in x 1 in
Hose Color
Yellow
Hose Inside Diameter
1 in
Hose Tube Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G55H1FY100P
Zoro #
G5377528
UPC #
-
Country of Origin
Argentina

Dimensions

Fitting Size
1 in x 1 in
Hose Inside Diameter
1 in
Length
100 ft
Coupling Bowl Size
1-3/16"
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Length
100 ft

Details

Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Yellow
Hose Tube Material
Polyurethane
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Test Pressure
600 psi
Burst Pressure
900 psi
Lining Material
Polyurethane
Working Pressure
300 psi
Standards
NFPA 1961
Coupling Material
Aluminum
Hose Cover Material
Polyester
Hose Fitting A Material
Aluminum
Hose Fittings
Aluminum 1-3/16 in MNPSH x Aluminum 1-3/16 in FNPSH
Hose Fitting B Material
Aluminum
For Media Type
Air, Water
Fitting Material
Aluminum x Aluminum
Maximum Working Pressure at 70F
300 psi
Operating Temperature Range
-40 Degrees to 176 Degrees F
Fitting Configuration
MNPSH x FNPSH

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNPSH x FNPSH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products