Fire Hose, Single Jacket, 3/4 in Hose Inside Dia., TPU Polyurethane Hose Tube, MGHT Fitting A
Mfr # 55H75Y100G
Zoro # G1467769
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Single Jacket
Fitting Size
3/4 x 3/4
Hose Inside Diameter
3/4 in
Hose Tube Material
TPU Polyurethane
Hose Fitting A Type
MGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55H75Y100G
Zoro #
G1467769
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
3/4 x 3/4
Hose Inside Diameter
3/4 in
Hose Length
100 ft
Hose Fitting A Size
3/4 in
Hose Outside Diameter
0.9375 in
Hose Fitting B Size
3/4 in
Details
Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Yellow
Hose Tube Material
TPU Polyurethane
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Hex
Compatible Chemicals
Fresh Water, Salt Water,
Burst Pressure
900 psi
Hose Cover Material
Polyester
Maximum Working Pressure at 70F
300 psi
Hose Fitting B Material
Brass
Fitting Material
Brass x Brass
Hose Fitting A Material
Brass
For Media Type
Water
Fitting Configuration
MGHT x FGHT
Description
Fire Hose, Coupling Lug Style Hex, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type MGHT x FGHT, Hose Color Yellow, Hose Fitting A Material Brass, Hose Fitting A Type MGHT, Hose Fitting B Material Brass, Hose Fitting B Type FGHT, Hose Inside Diameter 3/4 in, Hose Length 100 ft, Hose Tube Material TPU Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards Not Applicable, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.