Fire Hose, Single Jacket, 3/4 in Hose Inside Dia., TPU Polyurethane Hose Tube, MGHT Fitting A
Mfr # 55H75Y50G
Zoro # G1467744
product price: $66.59
/eaKey Features
Fire Hose Type
Single Jacket
Fitting Size
3/4 x 3/4
Hose Inside Diameter
3/4 in
Hose Tube Material
TPU Polyurethane
Hose Fitting A Type
MGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55H75Y50G
Zoro #
G1467744
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
3/4 x 3/4
Hose Inside Diameter
3/4 in
Hose Length
50 ft
Hose Outside Diameter
0.9375 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Details
Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Yellow
Hose Tube Material
TPU Polyurethane
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Hex
Compatible Chemicals
Fresh Water, Salt Water,
Burst Pressure
900 psi
For Media Type
Water
Fitting Material
Brass x Brass
Hose Fitting B Material
Brass
Maximum Working Pressure at 70F
300 psi
Hose Fitting A Material
Brass
Hose Cover Material
Polyester
Fitting Configuration
MGHT x FGHT
Description
Fire Hose, Coupling Lug Style Hex, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type MGHT x FGHT, Hose Color Yellow, Hose Fitting A Material Brass, Hose Fitting A Type MGHT, Hose Fitting B Material Brass, Hose Fitting B Type FGHT, Hose Inside Diameter 3/4 in, Hose Length 50 ft, Hose Tube Material TPU Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards Not Applicable, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.