Fire Hose, Single Jacket, 50 ft Length, 1 in Hose Inside Dia., Polyurethane Hose Tube, Yellow
Mfr # G55H1FY50P
Zoro # G5378937
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Single Jacket
Fitting Size
1 in x 1 in
Hose Color
Yellow
Hose Inside Diameter
1 in
Hose Tube Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G55H1FY50P
Zoro #
G5378937
UPC #
-
Country of Origin
Argentina
Dimensions
Fitting Size
1 in x 1 in
Hose Inside Diameter
1 in
Length
50 ft
Coupling Bowl Size
1-3/16"
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNPSH x FNPSH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.