Shop FORESTER
See all product information
Create Account
14in Chain 3/8EXT.050 52DL
- Mfr # 10SCLK-52E
- Zoro # G723950894
product price:Â
$
10.29
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Type
10SCLK
Gauge
0.050 in
Bar Length Included
Bar Not Included
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10SCLK-52E
- Zoro #
- G723950894
- UPC #
- 756580053294
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 10SCLK
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Item
- Semi Chisel Chainsaw Chain
- Number of Links
- 52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.