20FCS-80E
- Mfr # 20FCS-80E
- Zoro # G223949619
product price:Â
$
20.89
/ea
Key Features
Number of Links
80
Compatible Bar Length
20 in
Sharpening Stone Included
No Sharpening Stone Included
Pitch
0.325 in
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20FCS-80E
- Zoro #
- G223949619
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 20 in
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Details
- Number of Links
- 80
- Item
- Full Chisel Full Skip Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 0.325 in
- Gauge
- 0.050 in
- Type
- 20FCS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.