Shop FORESTER
See all product information
Create Account
30SCR-115
- Mfr # 30SCR-115E
- Zoro # G623951298
product price:Â
$
27.65
/ea
Key Features
Type
30SCR
File Size
13/64 in, 7/32 in
Number of Links
115
Gauge
0.050 in
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30SCR-115E
- Zoro #
- G623951298
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Compatible Bar Length
- 36 in
- Bar Length Included
- Bar Not Included
Details
- Type
- 30SCR
- Number of Links
- 115
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
- Item
- Semi Chisel Ripping Chainsaw Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.