Shop FORESTER
See all product information
Create Account
.325.063-62E Chain w/ Carbide Insert
- Mfr # CBD23SC-62E
- Zoro # G723952782
product price:Â
$
46.89
/ea
Key Features
Pitch
0.325 in
Compatible Bar Length
16 in
Number of Links
62
Gauge
0.063 in
Type
CBD23SC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBD23SC-62E
- Zoro #
- G723952782
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 16 in
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Details
- Pitch
- 0.325 in
- Number of Links
- 62
- Gauge
- 0.063 in
- Type
- CBD23SC
- Item
- Carbide Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.