33SCR-105E
- Mfr # 33SCR-105E
- Zoro # G223948988
product price:Â
$
22.55
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
File Size
13/64 in, 7/32 in
Type
33SCR
Number of Links
105
Gauge
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33SCR-105E
- Zoro #
- G223948988
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Compatible Bar Length
- 32 in
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Semi Chisel Ripping Chainsaw Chain
- Type
- 33SCR
- Number of Links
- 105
- Gauge
- 0.063 in
- Pitch
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.