Shop FORESTER
See all product information
Create Account
33SCR-68E
- Mfr # 33SCR-68E
- Zoro # G623949523
product price:Â
$
16.39
/ea
Key Features
Bar Length Included
Bar Not Included
Number of Links
68
Pitch
3/8 in
Gauge
0.063 in
Type
33SCR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33SCR-68E
- Zoro #
- G623949523
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Details
- Item
- Semi Chisel Ripping Chainsaw Chain
- Number of Links
- 68
- Pitch
- 3/8 in
- Gauge
- 0.063 in
- Type
- 33SCR
- Sharpening Stone Included
- No Sharpening Stone Included