Shop FORESTER
See all product information
Create Account
3/8 LP.043 Semi Chisel 45 Drive Link
- Mfr # 43SC-45E
- Zoro # G023953083
product price:Â
$
11.85
/ea
Key Features
Bar Length Included
Bar Not Included
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Type
43SC
File Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43SC-45E
- Zoro #
- G023953083
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
- Compatible Bar Length
- 12 in
Details
- Pitch
- 3/8 in
- Item
- Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 43SC
- Gauge
- 0.043 in
- Number of Links
- 45