Shop FORESTER
See all product information
Create Account
3/8 Pitch.050 Gauge Semi Chisel Rip Chain 105E
- Mfr # 30SCR-105E
- Zoro # G623951274
product price:Â
$
23.89
/ea
Key Features
File Size
13/64 in, 7/32 in
Bar Length Included
Bar Not Included
Number of Links
105
Pitch
3/8 in
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30SCR-105E
- Zoro #
- G623951274
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Semi Chisel Ripping Chainsaw Chain
- Number of Links
- 105
- Pitch
- 3/8 in
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 30SCR