Shop FORESTER
See all product information
Create Account
3/8 Pitch.050 Gauge Semi Chisel Rip Chain 91E
- Mfr # 30SCR-91E
- Zoro # G623949240
product price:Â
$
20.95
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Type
30SCR
Compatible Bar Length
28 in
Gauge
0.050 in
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30SCR-91E
- Zoro #
- G623949240
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 28 in
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 30SCR
- Gauge
- 0.050 in
- Item
- Semi Chisel Ripping Chainsaw Chain
- Pitch
- 3/8 in
- Number of Links
- 91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.