38FC-114E
- Mfr # 38FC-114E
- Zoro # G023949000
product price:Â
$
28.45
/ea
Key Features
Type
38FC
Pitch
3/8 in
Bar Length Included
Bar Not Included
Gauge
0.058 in
Compatible Bar Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38FC-114E
- Zoro #
- G023949000
- UPC #
- -
- Country of Origin
- Unknown
- Type
- 38FC
- Pitch
- 3/8 in
- Item
- Full Chisel Chainsaw Chain
- Gauge
- 0.058 in
- Number of Links
- 114
- Sharpening Stone Included
- No Sharpening Stone Included
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.