63FC-204E
- Mfr # 63FC-204E
- Zoro # G723949041
product price:Â
$
69.55
/ea
Key Features
Bar Length Included
Bar Not Included
Type
63FC
Number of Links
204
Gauge
0.063 in
Pitch
0.404 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63FC-204E
- Zoro #
- G723949041
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 7/32 in
Details
- Type
- 63FC
- Number of Links
- 204
- Gauge
- 0.063 in
- Pitch
- 0.404 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Chainsaw Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.