Shop FORESTER
See all product information
Create Account
A1LM-RP-114E
- Mfr # A1LM-RP-114E
- Zoro # G623953155
product price:Â
$
34.25
/ea
Key Features
Type
A1LM-RP
Bar Length Included
Bar Not Included
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Number of Links
114
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1LM-RP-114E
- Zoro #
- G623953155
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Details
- Type
- A1LM-RP
- Item
- Full Chisel Ripping Chainsaw Chain
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 114
- Gauge
- 0.050 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.