Shop FORESTER
See all product information
Create Account
A2EP-RP-84E
- Mfr # A2EP-RP-84E
- Zoro # G623951830
product price:Â
$
31.49
/ea
Key Features
File Size
13/64 in, 7/32 in
Bar Length Included
Bar Not Included
Number of Links
84
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2EP-RP-84E
- Zoro #
- G623951830
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Item
- Semi Chisel Chainsaw Chain
- Number of Links
- 84
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.058 in
- Type
- A2EP-RP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.