A3EP-RP-156E
- Mfr # A3EP-RP-156E
- Zoro # G023951331
product price:Â
$
61.69
/ea
Key Features
Type
A3EP-RP
Number of Links
156
Compatible Bar Length
52 in
Gauge
0.063 in
File Size
13/64 in, 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3EP-RP-156E
- Zoro #
- G023951331
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 52 in
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Type
- A3EP-RP
- Number of Links
- 156
- Gauge
- 0.063 in
- Item
- Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.