Carbide Chainsaw Chain 3/8 Pitch.050 Gauge 105 Drive Link Full Chisel
- Mfr # CBD30FC-105E
- Zoro # G823950565
product price:Â
$
86.65
/ea
Key Features
Gauge
0.050 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Compatible Bar Length
32 in
Type
CBD30FC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBD30FC-105E
- Zoro #
- G823950565
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 32 in
- File Size
- 13/64 in, 7/32 in
Details
- Gauge
- 0.050 in
- Item
- Carbide Full Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- CBD30FC
- Pitch
- 3/8 in
- Number of Links
- 105
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.