Shop FORESTER
See all product information
Create Account
Carlton 3/8 Pitch.063 Gauge 135 Drive Link Ripping Chain
- Mfr # A3EP-RP-135E
- Zoro # G123952085
product price:Â
$
51.29
/ea
Key Features
Compatible Bar Length
42 in
Bar Length Included
Bar Not Included
File Size
13/64 in, 7/32 in
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3EP-RP-135E
- Zoro #
- G123952085
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 42 in
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Details
- Pitch
- 3/8 in
- Item
- Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.063 in
- Type
- A3EP-RP
- Number of Links
- 135
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.