Carlton Chainsaw Chain 3/8 EXT Pitch.050 Gauge Semi Chisel 49 Drive Link
- Mfr # N1C-49E
- Zoro # G223951605
product price:Â
$
14.39
/ea
Key Features
Gauge
0.050 in
Number of Links
49
File Size
5/32 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1C-49E
- Zoro #
- G223951605
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 5/32 in
- Bar Length Included
- Bar Not Included
Details
- Gauge
- 0.050 in
- Number of Links
- 49
- Item
- Semi Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- N1C
- Pitch
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.