Carlton Chainsaw Chain 3/8 EXT Pitch.050 Gauge Semi Chisel Reduced Kickback 45 Drive Link
- Mfr # N1C-BL-45E
- Zoro # G323950225
product price:Â
$
13.99
/ea
Key Features
Number of Links
45
Pitch
3/8 in
Type
N1C-BL
Gauge
0.050 in
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1C-BL-45E
- Zoro #
- G323950225
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 5/32 in
- Bar Length Included
- Bar Not Included
Details
- Number of Links
- 45
- Item
- Semi Chisel Reduced Kickback Chainsaw Chain
- Pitch
- 3/8 in
- Type
- N1C-BL
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.