Carlton Chainsaw Chain 3/8 EXT Pitch.050 Gauge Semi Chisel Reduced Kickback 62 Drive Link
- Mfr # N1C-BL-62E
- Zoro # G423951436
product price:Â
$
17.89
/ea
Key Features
Pitch
3/8 in
Gauge
0.050 in
Number of Links
62
Bar Length Included
Bar Not Included
File Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1C-BL-62E
- Zoro #
- G423951436
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
Details
- Pitch
- 3/8 in
- Gauge
- 0.050 in
- Number of Links
- 62
- Item
- Semi Chisel Reduced Kickback Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- N1C-BL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.