Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Full Chisel 68 Drive Link
- Mfr # A1LM-68E
- Zoro # G423949617
product price:Â
$
22.75
/ea
Key Features
Compatible Bar Length
18 in
File Size
13/64 in, 7/32 in
Pitch
3/8 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1LM-68E
- Zoro #
- G423949617
- UPC #
- -
- Country of Origin
- Unknown
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
- Number of Links
- 68
- Item
- Full Chisel Chainsaw Chain
- Type
- A1LM
Dimensions
- Compatible Bar Length
- 18 in
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.