Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Full Chisel Skip 72 Drive Link
- Mfr # A1LM-SK-72E
- Zoro # G323951741
product price:Â
$
24.15
/ea
Key Features
File Size
13/64 in, 7/32 in
Gauge
0.050 in
Sharpening Stone Included
No Sharpening Stone Included
Pitch
3/8 in
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1LM-SK-72E
- Zoro #
- G323951741
- UPC #
- -
- Country of Origin
- Unknown
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Skip Chainsaw Chain
- Pitch
- 3/8 in
- Number of Links
- 72
- Type
- A1LM-SK
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.