Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Full Chisel Skip 84 Drive Link
- Mfr # A1LM-SK-84E
- Zoro # G823949934
product price:Â
$
25.95
/ea
Key Features
Bar Length Included
Bar Not Included
File Size
13/64 in, 7/32 in
Gauge
0.050 in
Compatible Bar Length
24 in/25 in
Type
A1LM-SK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1LM-SK-84E
- Zoro #
- G823949934
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
- Compatible Bar Length
- 24 in/25 in
Details
- Gauge
- 0.050 in
- Item
- Full Chisel Skip Chainsaw Chain
- Type
- A1LM-SK
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.