Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Full Chisel Skip 92 Drive Link
- Mfr # A1LM-SK-92E
- Zoro # G623950703
product price:Â
$
28.29
/ea
Key Features
Number of Links
92
Pitch
3/8 in
Type
A1LM-SK
Sharpening Stone Included
No Sharpening Stone Included
File Size
13/64 in, 7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1LM-SK-92E
- Zoro #
- G623950703
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Item
- Full Chisel Skip Chainsaw Chain
- Number of Links
- 92
- Pitch
- 3/8 in
- Type
- A1LM-SK
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.