Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Full Chisel Skip 93 Drive Link
- Mfr # A1LM-SK-93E
- Zoro # G923950441
product price:Â
$
28.59
/ea
Key Features
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.050 in
Pitch
3/8 in
Compatible Bar Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1LM-SK-93E
- Zoro #
- G923950441
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 28 in
- File Size
- 13/64 in, 7/32 in
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Skip Chainsaw Chain
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Type
- A1LM-SK
- Number of Links
- 93
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.