Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Semi Chisel 60 Drive Link
- Mfr # A1EP-60E
- Zoro # G623950413
product price:Â
$
17.29
/ea
Key Features
Bar Length Included
Bar Not Included
Compatible Bar Length
16 in
Pitch
3/8 in
Number of Links
60
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1EP-60E
- Zoro #
- G623950413
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 16 in
- File Size
- 13/64 in, 7/32 in
Details
- Pitch
- 3/8 in
- Number of Links
- 60
- Item
- Semi Chisel Chainsaw Chain
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- A1EP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.