Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Semi Chisel Reduced Kickback 72 Drive Link
- Mfr # A1EP-BL-72E
- Zoro # G223952534
product price:Â
$
24.55
/ea
Key Features
Pitch
3/8 in
File Size
13/64 in, 7/32 in
Gauge
0.050 in
Type
A1EP-BL
Number of Links
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1EP-BL-72E
- Zoro #
- G223952534
- UPC #
- -
- Country of Origin
- Unknown
- Pitch
- 3/8 in
- Gauge
- 0.050 in
- Type
- A1EP-BL
- Number of Links
- 72
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Semi Chisel Chainsaw Chain
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.