Carlton Chainsaw Chain 3/8 Pitch.050 Gauge Semi Chisel Ripping 114 Drive Link
- Mfr # A1EP-RP-114E
- Zoro # G623951922
product price:Â
$
42.75
/ea
Key Features
Gauge
0.050 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Compatible Bar Length
36 in
Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1EP-RP-114E
- Zoro #
- G623951922
- UPC #
- -
- Country of Origin
- Unknown
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
- Number of Links
- 114
- Type
- A1EP-RP
- Item
- Semi Chisel Chainsaw Chain
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 36 in
- File Size
- 13/64 in, 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.