Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.063 Gauge Full Chisel 135 Drive Link
- Mfr # A3LM-135E
- Zoro # G023951157
product price:Â
$
45.15
/ea
Key Features
File Size
13/64 in, 7/32 in
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.063 in
Type
A3LM
Number of Links
135
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3LM-135E
- Zoro #
- G023951157
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Compatible Bar Length
- 42 in
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Chainsaw Chain
- Gauge
- 0.063 in
- Type
- A3LM
- Number of Links
- 135
- Pitch
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.