Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.063 Gauge Full Chisel 156 Drive Link
- Mfr # A3LM-156E
- Zoro # G323951543
product price:Â
$
52.69
/ea
Key Features
Compatible Bar Length
52 in
Type
A3LM
File Size
13/64 in, 7/32 in
Gauge
0.063 in
Number of Links
156
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3LM-156E
- Zoro #
- G323951543
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 52 in
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Type
- A3LM
- Gauge
- 0.063 in
- Number of Links
- 156
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Chainsaw Chain
- Pitch
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.