Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.063 Gauge Full Chisel 25ft Roll
- Mfr # A3LM-25
- Zoro # G423952938
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
File Size
13/64 in, 7/32 in
Pitch
3/8 in
Gauge
0.063 in
Type
A3LM
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3LM-25
- Zoro #
- G423952938
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Full Chisel Chainsaw Chain
- Pitch
- 3/8 in
- Gauge
- 0.063 in
- Type
- A3LM
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.