Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.063 Gauge Full Chisel Skip 100ft Roll
- Mfr # A3LM-SK-100
- Zoro # G023952444
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Bar Length Included
Bar Not Included
Gauge
0.063 in
File Size
13/64 in, 7/32 in
Type
A3LM-SK
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3LM-SK-100
- Zoro #
- G023952444
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Full Chisel Skip Chainsaw Chain
- Gauge
- 0.063 in
- Type
- A3LM-SK
- Sharpening Stone Included
- No Sharpening Stone Included
- Pitch
- 3/8 in
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 13/64 in, 7/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.