Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain 3/8 Pitch.063 Gauge Semi Chisel Ripping 25ft Roll
- Mfr # A3EP-RP-25
- Zoro # G423950231
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
File Size
13/64 in, 7/32 in
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Type
A3EP-RP
Gauge
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3EP-RP-25
- Zoro #
- G423950231
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 13/64 in, 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Semi Chisel Chainsaw Chain
- Type
- A3EP-RP
- Gauge
- 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.