Carlton Chainsaw Chain.325 Pitch.050 Gauge Full Chisel 76 Drive Link
- Mfr # K1L-76E
- Zoro # G423952358
product price:Â
$
24.29
/ea
Key Features
Number of Links
76
Pitch
0.325 in
File Size
3/16 in
Type
K1L
Sharpening Stone Included
No Sharpening Stone Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1L-76E
- Zoro #
- G423952358
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
Details
- Number of Links
- 76
- Pitch
- 0.325 in
- Type
- K1L
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.050 in
- Item
- Full Chisel Chainsaw Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.