Carlton Chainsaw Chain.325 Pitch.050 Gauge Full Chisel Skip 100ft Roll
- Mfr # K1L-SK-100
- Zoro # G723953444
product price:Â
$
536.99
/ea
Key Features
Type
K1L-SK
Pitch
0.325 in
Bar Length Included
Bar Not Included
Gauge
0.050 in
File Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1L-SK-100
- Zoro #
- G723953444
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Details
- Type
- K1L-SK
- Item
- Full Chisel Skip Chainsaw Chain
- Pitch
- 0.325 in
- Gauge
- 0.050 in
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.