Carlton Chainsaw Chain.325 Pitch.050 Gauge Semi Chisel 66 Drive Link
- Mfr # K1C-66E
- Zoro # G323952359
product price:Â
$
19.25
/ea
Key Features
Bar Length Included
Bar Not Included
Pitch
0.325 in
Gauge
0.050 in
Number of Links
66
Type
K1C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1C-66E
- Zoro #
- G323952359
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Item
- Semi Chisel Chainsaw Chain
- Pitch
- 0.325 in
- Gauge
- 0.050 in
- Number of Links
- 66
- Type
- K1C
- Sharpening Stone Included
- No Sharpening Stone Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.