Carlton Chainsaw Chain.325 Pitch.050 Gauge Semi Chisel 74 Drive Link
- Mfr # K1C-74E
- Zoro # G723950764
product price:Â
$
23.65
/ea
Key Features
Pitch
0.325 in
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Number of Links
74
Type
K1C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1C-74E
- Zoro #
- G723950764
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Pitch
- 0.325 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Semi Chisel Chainsaw Chain
- Number of Links
- 74
- Type
- K1C
- Gauge
- 0.050 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.