Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain.325 Pitch.063 Gauge Full Chisel 72 Drive Link
- Mfr # K3L-72E
- Zoro # G523949982
product price:Â
$
19.99
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
File Size
3/16 in
Bar Length Included
Bar Not Included
Gauge
0.063 in
Pitch
0.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K3L-72E
- Zoro #
- G523949982
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Chainsaw Chain
- Gauge
- 0.063 in
- Pitch
- 0.325 in
- Number of Links
- 72
- Type
- K3L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.