Shop FORESTER
See all product information
Create Account
Carlton Chainsaw Chain.325 Pitch.063 Gauge Full Chisel 74 Drive Link
- Mfr # K3L-74E
- Zoro # G123950142
product price:Â
$
20.49
/ea
Key Features
Type
K3L
Gauge
0.063 in
Compatible Bar Length
18 in
File Size
3/16 in
Pitch
0.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K3L-74E
- Zoro #
- G123950142
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Compatible Bar Length
- 18 in
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
Details
- Type
- K3L
- Gauge
- 0.063 in
- Pitch
- 0.325 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Chainsaw Chain
- Number of Links
- 74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.