Carlton Chainsaw Chain.404 Pitch.063 Gauge Full Chisel 25ft Roll
- Mfr # B3LM-25
- Zoro # G023952208
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Gauge
0.063 in
Bar Length Included
Bar Not Included
Sharpening Stone Included
No Sharpening Stone Included
Type
B3LM
Pitch
0.404 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3LM-25
- Zoro #
- G023952208
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bar Length Included
- Bar Not Included
Details
- Gauge
- 0.063 in
- Item
- Full Chisel Chainsaw Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- B3LM
- Pitch
- 0.404 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.